Hexarmor
Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XS, 1 PR
- Zoro #: G3795637
- Mfr #: 2086-XXS (5)
Hover or click to zoom Tap to zoom
Key Features
- Item: Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level: A4
- Size: 2XS
- Color: Black/Blue
- Glove Coating Material: Natural Rubber Latex
- Palm Material: Latex
- Cuff Style: Knit
- Glove Hand Style: Left and Right
$8.00
Subtotal: $8.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hexarmor #2086-XXS (5) Specifications
- Zoro #: G3795637
- Mfr #: 2086-XXS (5)
- UPC #: 812013027284
- Item: Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level: A4
- Size: 2XS
- Color: Black/Blue
- Glove Coating Material: Natural Rubber Latex
- Palm Material: Latex
- Cuff Style: Knit
- Glove Hand Style: Left and Right
- Finger Style: Full Finger
- ANSI Abrasion Cycles: 0
- Glove Lining Material - Cut Resistant: HPPE, Fiberglass
- Weight: 0.2 lb.
- Glove Size: 2XS
- ANSI/ISEA Puncture Force: 0
- Back Material: Fiberglass, HPPE
- Cuff: Knit
- ANSI Puncture Newtons: 0
- Standards: ANSI/ISEA, EN388
- Application: Industrial
- ANSI/ISEA Abrasion Level: Not Tested
- Glove Coating Coverage: Palm
- Knuckle Padding Material: None
- Gauge: 13
- Glove Coating Finish: Crinkled
- Abrasion Resistant: Yes
- Thumb Style: Full
- ANSI Cut Grams: 1522
- Suggested Use Environment: Wet/Dry
- Glove Length: 10"
- Puncture Resistant: Yes
- Finger Material: Rubber Latex
- ANSI/ISEA Puncture Level: 4
- Stitching Material: HPPE
- Series: Helix(R)
- Coating Material: Natural Rubber Latex
- Glove Materials: HPPE
- Brand and Series: Hexarmor Helix(R) 2086
- ANSI/ISEA Cut Load: 1522
- ANSI/ISEA Abrasion Cycles: 0
- ANSI/ISEA Cut Grams: 1522
- Glove Coating Cover: Palm
- Hand Style: Left and Right
- Knit Material: HPPE
- Double-Dipped: No
- Coating Type: Dipped
- Material (Thck): HPPE
- Glove Construction: Seamless Knit
- Palm Coating Material: Latex
- Silicone-Free: No
- Package Quantity: 1
- Country of Origin (subject to change): China
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Reviews of Hexarmor #2086-XXS (5)
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR 1073-M (8)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR 2080-XL (10)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR 2080-L (9)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR 4060-M (8)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR 4072-XL (10)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR 5033-XL (10)
- HEXARMOR Knit Glove, PU Dip, Blue, XXXL, PR 2076GM-SIZE 12
- HEXARMOR Knit Glove, PU Dip, Blue, Medium, PR 2076GM- SIZE 8
- HEXARMOR Knit Glove, PU Dip, Blue, XXL, PR 2076GM-SIZE 11
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 16-320/M
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR 27-0513B/9L
- Hexarmor Gloves & Hand Protection