KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Glove, Reversible, XL

HEXARMOR| Zoro #: G0162075| Mfr #: 10-302-XL (10)

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Rough
ANSI/ISEA Cut Level: 5
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162075 Mfr #: 10-302-XL (10)
Coating Finish: RoughANSI/ISEA Cut Level: 5
Color: GrayFinger Material: Coretek Fiber
Cut Resistant: YesCoating Material: Uncoated
Cuff: KnitSuggested Use Environment: Dry
Cut: CluteFinger Style: Full
Hand: AmbidextrousPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Glove
Size: XlPalm Material: Coretek Fiber
Lining: HPPEStandards: EN 1186:2002 SI 1998 No 1376
Abrasion Resistant: NoCountry of Origin (subject to change): Korea, Republic of

Description

Cut Resistant Glove, 5 ANSI/ISEA Cut Level, HPPE Glove Lining Material - Cut Resistant, Suggested Use Environment Dry, Glove Size XL, Puncture Resistant No, Coretek Fiber Palm Material, Color Gray, White, Knit Cuff, Glove Coating Finish Rough, Glove Cut Clute, Glove Hand Style Ambidextrous, Abrasion Resistant No, Thumb Style Straight, Finger Style Full, Finger Material Coretek Fiber

Reviews