Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Red/Black, 2XL, PR

  • Zoro #: G0066482
  • Mfr #: 9011-XXL (11)

$20.49

  • Coating Material: Natural Rubber Latex
  • Coating Coverage: Palm
  • Gauge: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #9011-XXL (11) Specifications

  • Zoro #: G0066482
  • Mfr #: 9011-XXL (11)
Coating Material: Natural Rubber Latex Coating Coverage: Palm
Gauge: 10 Cut: Clute
Application: Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work Item: Cut Resistant Coated Gloves
Glove Size: 2XL Standards: ISEA/CE
Color: Black/Red Suggested Use Environment: Dry
Series: 9000 Series Coating Finish: Wrinkle
ANSI Cut Grams: 4818 Glove Hand Style: Left and Right
Finger Material: Cotton Shell Cut Resistant: Yes
Palm Material: Cotton Blend Shell with Wrinkle Rubber Glove Coating Coverage: Palm
Size: 2XL Weight: 0.5 lb.
Abrasion Resistant: Yes Glove Coating Finish: Wrinkle
Glove Lining Material - Cut Resistant: SuperFabric(R) Finger Style: Full
Glove Coating Material: Natural Rubber Latex Cuff: Safety
Glove Cut: Clute Puncture Resistant: Yes
Lining: High-Performance Polyethylene/SuperFabric(R) ANSI/ISEA Puncture Level: 4
Thumb Style: Straight ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: A7 Silicone-Free: No
Latex-Free: No Thickness: 10 ga.
Glove Length Style: Standard Glove Materials: SuperFabric(R)
Cut-Resistance Coverage: Palm Side Brand and Series: HexArmor 9000 Series(TM) 9011
ANSI/ISEA Cut Load: 4818 Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series HexArmor 9000 Series(TM) 9011, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A7, Color Black/Red, FDA Compliant No, Glove Coating Material Natural Rubber Latex, Glove Materials SuperFabric(R), Glove Size 2XL, No, No, Thickness 10 ga., 1 Pair

Technical Guides

Reviews of Hexarmor #9011-XXL (11)