Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR
Mfr # 6044-M (8)
Zoro # G4304937
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size M
- Color Black
- Glove Coating Material Uncoated
- Palm Material Cotton
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR 6044-XS (6)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR 6044-L (9)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR 6044-S (7)
- HEXARMOR Coated Gloves, Green/White, Size S, PR 3050-S (7)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR 5033-L (9)
- HEXARMOR Safety Gloves, M, PR1 4067-M (8)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, 2XS, 1 PR 2061-XXS (5)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XS, 1 PR 2090X-XXS (5)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR 4062-XS (6)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR 545M-07
- ANSELL VF, Cut Res glves, BL/Gr, 5, 61DD49, PR 11-561VP
- Hexarmor Gloves & Hand Protection