Cut Resistant Gloves, Blue/Black, 2XL, PR

HEXARMOR| Zoro #: G0071461| Mfr #: 4018-XXL (11)

$50.99 /pr

This item ships free. Details.Standard ground shipping.
Thumb Style: StraightCut Resistant: YesPalm Material: Faux Leather
Save 15%. Sign up for Z-mail.


Zoro #: G0071461 Mfr #: 4018-XXL (11)
Thumb Style: StraightCut Resistant: Yes
Palm Material: Faux LeatherANSI/ISEA Cut Level: 5
Standards: ISEACut: Clute
Size: 2XLFinger Material: Synthetic Leather
Suggested Use Environment: DryLining: High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
Puncture Resistant: NoItem: Cut Resistant Gloves
Cuff: Hook-and-LoopCoating Material: Uncoated
Finger Style: FullApplication: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Coating Coverage: FingersAbrasion Resistant: No
Color: BlackCountry of Origin (subject to change): Viet Nam


Cut Resistant Gloves, 5 ANSI/ISEA Cut Level, SuperFabric(R) Glove Lining Material - Cut Resistant, Suggested Use Environment Dry, Glove Size 2XL, Puncture Resistant No, Faux Leather Palm Material, Color Black, Blue, Hook-and-Loop Cuff, Glove Coating Coverage Palm and Fingers, Glove Cut Clute, Abrasion Resistant No, Thumb Style Straight, Finger Style Full, Finger Material Synthetic Leather, 1 Pair