Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Black, M, PR

  • Zoro #: G0071434
  • Mfr #: 4018-M (8)

$45.99

  • Series: Chrome Series(R)
  • Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Glove Lining Material - Cut Resistant: SuperFabric(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #4018-M (8) Specifications

  • Zoro #: G0071434
  • Mfr #: 4018-M (8)
Series: Chrome Series(R) Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Glove Lining Material - Cut Resistant: SuperFabric(R) Weight: 0.3 lb.
Glove Coating Coverage: Uncoated Coating Coverage: Fingers
Glove Hand Style: Left and Right Glove Size: M
Palm Material: Synthetic Leather Thumb Style: Straight
ANSI/ISEA Cut Level: A6 ANSI Cut Grams: 3941
Item: Cut Resistant Gloves Lining: High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
Glove Coating Finish: None ANSI/ISEA Puncture Level: 3
Puncture Resistant: No Coating Material: Uncoated
Size: M Finger Material: Synthetic Leather
Suggested Use Environment: Dry/Light Oil Glove Cut: Clute
Cuff: Hook-and-Loop Color: Black, Blue
Finger Style: Full Cut Resistant: Yes
Abrasion Resistant: No Standards: EN388, ANSI/ISEA
Cut: Clute Glove Coating Material: Uncoated
ANSI/ISEA Cut Load: 3941 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A6, Color Black, Blue, Glove Size M, 1 Pair

Technical Guides

Reviews of Hexarmor #4018-M (8)