SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Blue/Black, S, PR

HEXARMOR| Zoro #: G0066543| Mfr #: 4018-S (7)

$45.49 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Hook-and-LoopApplication: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General WorkPuncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066543 Mfr #: 4018-S (7)
Cuff: Hook-and-LoopApplication: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Puncture Resistant: NoThumb Style: Straight
Item: Cut Resistant GlovesFinger Style: Full
Abrasion Resistant: NoCoating Material: Uncoated
Color: BlackCut Resistant: Yes
Suggested Use Environment: DryCut: Clute
Standards: ISEA/CEStitching Material: Nylon
Size: SFinger Material: Synthetic Leather
Palm Material: Faux LeatherANSI/ISEA Cut Level: 5
Coating Coverage: FingersLining: High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Glove Lining Material - Cut Resistant SuperFabric(R), Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Black, Blue, Cuff Hook-and-Loop, Glove Coating Coverage Palm and Fingers, Glove Cut Clute, 1 Pair

Reviews