Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Black, XL, PR

  • Zoro #: G0071452
  • Mfr #: 4018-XL (10)
Hexarmor Cut Resistant Gloves, Blue/Black, XL, PR 4018-XL (10)
Hexarmor Cut Resistant Gloves, Blue/Black, XL, PR 4018-XL (10)
Hexarmor Cut Resistant Gloves, Blue/Black, XL, PR 4018-XL (10)
$45.49
  • Glove Hand Style: Left and Right
  • Item: Cut Resistant Mechanics Gloves
  • Palm Material: Faux Leather
See full product details
Orders over $75 ship free.

Hexarmor #4018-XL (10) Specifications

  • Zoro #: G0071452
  • Mfr #: 4018-XL (10)
Glove Hand Style: Left and Right Item: Cut Resistant Mechanics Gloves
Palm Material: Faux Leather Standards: ISEA
Glove Lining Material - Cut Resistant: SuperFabric(R) Coating Coverage: Fingers
Glove Size: XL ANSI/ISEA Puncture Level: 3
Thumb Style: Straight Finger Style: Full
Lining: High-Performance Polyethylene/SuperFabric(R)/Kevlar(R) ANSI Cut Grams: 3941
Weight: 0.3 lb. Coating Material: Uncoated
Suggested Use Environment: Dry/Light Oil Cuff: Hook-and-Loop
ANSI/ISEA Cut Level: A6 Puncture Resistant: No
Cut: Clute Size: XL
Color: Black/Blue Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Glove Coating Coverage: Uncoated Glove Coating Finish: None
Glove Cut: Clute Finger Material: Synthetic Leather
Cut Resistant: Yes Abrasion Resistant: No
Series: Chrome Series(R) ANSI/ISEA Abrasion Level: Not Tested
Glove Coating Material: Uncoated Glove Length: 9 1/2 in
ANSI/ISEA Cut Load: 3,941 g ANSI/ISEA Cut Grams: 3941
ANSI/ISEA Puncture Force: 67 N Glove Materials: SuperFabric(R)/Synthetic leather
Cuff Style: Hook-and-Loop Glove Liner Material: Cotton/Polyester
Glove Material Color: Blue Touchscreen Compatible: Yes
Silicone-Free: Yes Brand and Series: HexArmor Chrome 4018
Latex-Free: No Cut-Resistance Coverage: Knuckles, Palm Side
Glove Construction: Cut and Sewn Reinforcement Coverage: Reinforced Fingertips
Glove Safety Features: Cut Resistant Knuckles Anti-Static: No
Insulated: No Includes Pull Strap: Yes
Grip Coating Color: Black Grip Pattern: Blocks
Finger Coverage: Full Finger Low-Profile Impact Protection: No
Glove Back Material: Spandex(R), Superfabric Includes Pinch Point Protection: No
EN 388 Rating: 4X22F Includes Keypad Nib: Yes
Waterproof: No ANSI/ISEA Heat Level: Not Tested
Includes Padded Palm: No Touchscreen Nib: No
Includes Heat Pack Pocket: No Includes Double Palm: Yes
Oil Resistant: Yes Reflective Backing: No
Includes Red Palm: No EN 388 Impact Rated: No
Layered Palm Material: SuperFabric Glove Features: Double Palm, Keypad Nib, Oil Resistant, Pull Strap, Silicone-Free, Touchscreen Compatible
Thumb Sweat Wipe: No Palm Style: Grip-Coated
Includes ID Panel: No Windproof: No
Water Resistant: No High Visibility: No
Min. Temp.: 32 Degrees F Rope Channel Reinforcement: No
Grip Coating Material: PVC Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Mechanics Gloves, Color Black/Blue, Palm Material Synthetic Leather, Hook-and-Loop Cuff, Finger Style Full Finger, Straight, ANSI/ISEA Cut Level A6, 1 Pair

Technical Guides

Reviews of Hexarmor #4018-XL (10)