DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Blue/White, L, PR

HEXARMOR| Zoro #: G0071565| Mfr #: 7090-9

$30.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Material: Canvas
ANSI/ISEA Cut Level: 5
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0071565 Mfr #: 7090-9
Finger Material: CanvasANSI/ISEA Cut Level: 5
Color: BlueCut Resistant: Yes
Coating Material: NitrileCuff: Safety
Suggested Use Environment: Dry/Light OilCut: Clute
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Size: LPalm Material: Canvas
Application: Wood Handling, Glass Handling, Metal Fabrication, Industrial, General WorkLining: High-Performance Polyethylene/SuperFabric(R)
Coating Coverage: PalmStandards: ISEA/CE
Abrasion Resistant: NoCountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Nitrile Coating Material, High-Performance Polyethylene/SuperFabric(r) Lining, 5 ANSI/ISEA Cut Level, Color Blue/White, Safety Cuff, Size L, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Canvas, 1 Pair

Reviews