FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Cut Resistant Gloves, Blue/White, M, PR

HEXARMOR| Zoro #: G0071556| Mfr #: 7090-8

$30.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071556 Mfr #: 7090-8
ANSI/ISEA Cut Level: 5Coating Coverage: Palm
Item: Cut Resistant GlovesCut: Clute
Color: BlueCoating Material: Nitrile
Puncture Resistant: NoApplication: Wood Handling, Glass Handling, Metal Fabrication, Industrial, General Work
Lining: High-Performance Polyethylene/SuperFabric(R)Abrasion Resistant: No
Cuff: SafetyFinger Style: Full
Palm Material: CanvasStandards: ISEA/CE
Cut Resistant: YesFinger Material: Canvas
Thumb Style: StraightSuggested Use Environment: Dry/Light Oil
Size: MCountry of Origin (subject to change): China

Product Description

Cut Resistant Gloves, Nitrile Coating Material, High-Performance Polyethylene/SuperFabric(R) Lining, 5 ANSI/ISEA Cut Level, Color Blue/White, Safety Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Canvas, 1 Pair

Product Reviews