Cut Resistant Gloves, Blue/White, XL, PR

HEXARMOR| Zoro #: G0071574| Mfr #: 7090-10

$30.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071574 Mfr #: 7090-10
Suggested Use Environment: Dry/Light OilPalm Material: Canvas
Finger Style: FullApplication: Wood Handling, Glass Handling, Metal Fabrication, Industrial, General Work
Thumb Style: StraightCut: Clute
Finger Material: CanvasAbrasion Resistant: No
Standards: ISEA/CEItem: Cut Resistant Gloves
Color: BlueCoating Material: Nitrile
Coating Coverage: PalmPuncture Resistant: No
ANSI/ISEA Cut Level: 5Lining: High-Performance Polyethylene/SuperFabric(R)
Cuff: SafetyCut Resistant: Yes
Size: XlCountry of Origin (subject to change): China

Product Description

Cut Resistant Gloves, Nitrile Coating Material, High-Performance Polyethylene/SuperFabric(R) Lining, 5 ANSI/ISEA Cut Level, Color Blue/White, Safety Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Canvas, 1 Pair

Product Reviews