October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Gray, L, PR

  • Zoro #: G0071592
  • Mfr #: 400R6E-L (9)

$212.99

Details
  • Lining: HPPE
  • Cuff: Gauntlet
  • Glove Lining Material - Cut Resistant: SuperFabric(R)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #400R6E-L (9) Specifications

  • Zoro #: G0071592
  • Mfr #: 400R6E-L (9)
Lining: HPPE Cuff: Gauntlet
Glove Lining Material - Cut Resistant: SuperFabric(R) Cut Resistant: Yes
Finger Material: Silicon ANSI Cut Grams: 6380
Palm Material: Silicon Weight: 1.2 lb.
Coating Coverage: Palm ANSI/ISEA Puncture Level: 5
Thumb Style: Straight Glove Length: 17"
Glove Coating Coverage: None Item: Cut Resistant Gloves
Series: Heavy Duty Glove Coating Finish: None
Glove Size: L Glove Cut: Clute
ANSI/ISEA Cut Level: 5 Glove Hand Style: Left and Right
Length: 17" Size: L
Suggested Use Environment: Dry Cut: Clute
Puncture Resistant: No Standards: ISEA/CE, ANSI
Abrasion Resistant: No Back Material: SuperFabric(R)
Color: Gray Coating Material: Uncoated
Application: Glass,Metal,Wood Handling, Large Animal Handling, Razorwire,Barbed Wire Fencing Finger Style: Full
Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A9, ANSI/ISEA Puncture Level 5, Glove Lining Material - Cut Resistant SuperFabric(R), Glove Size L, Puncture Resistant Yes, Color Gray, Cuff Gauntlet, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 17 In., 1 Pair

Reviews of Hexarmor #400R6E-L (9)