Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Gray, M, PR

  • Zoro #: G0071601
  • Mfr #: 400R6E-M (8)

$191.69

Details
  • Application: Glass,Metal,Wood Handling, Large Animal Handling, Razorwire,Barbed Wire Fencing
  • Glove Coating Coverage: None
  • Abrasion Resistant: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #400R6E-M (8) Specifications

  • Zoro #: G0071601
  • Mfr #: 400R6E-M (8)
Application: Glass,Metal,Wood Handling, Large Animal Handling, Razorwire,Barbed Wire Fencing Glove Coating Coverage: None
Abrasion Resistant: No Finger Style: Full
Glove Cut: Clute Thumb Style: Straight
Glove Lining Material - Cut Resistant: SuperFabric(R) Length: 17"
Back Material: SuperFabric(R) Glove Length: 17"
Cuff: Gauntlet Weight: 1.2 lb.
Lining: HPPE Cut Resistant: Yes
Puncture Resistant: No Standards: ISEA/CE, ANSI
Glove Hand Style: Left and Right Size: M
Series: Heavy Duty Glove Size: M
Suggested Use Environment: Dry Cut: Clute
Coating Material: Uncoated ANSI/ISEA Puncture Level: 5
Finger Material: Silicon Palm Material: Silicon
ANSI Cut Grams: 6380 ANSI/ISEA Cut Level: 5
Item: Cut Resistant Gloves Glove Coating Finish: None
Color: Gray Country of Origin (subject to change): Viet Nam

Description

Hexarmor Cut Resistant Gloves include characteristics like: Size: M, Color: Gray, Application: Glass,Metal,Wood Handling, Large Animal Handling, Razorwire,Barbed Wire Fencing.

Reviews of Hexarmor #400R6E-M (8)