Cut Resistant Gloves, Gray/White, L, PR

HEXARMOR| Zoro #: G0071531| Mfr #: 5040-9

$34.49 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071531 Mfr #: 5040-9
Thumb Style: StraightPalm Material: Leather
Standards: ASTM 1342Color: Gray/White
ANSI/ISEA Cut Level: 5Abrasion Resistant: No
Item: Cut Resistant GlovesLining: High-Performance Polyethylene/SuperFabric(R)
Finger Material: Cow Split LeatherFinger Style: Full
Cut Resistant: YesApplication: Steel, Metal And Lumber Handling
Gauge: 18Puncture Resistant: Yes
Cut: CluteSuggested Use Environment: Dry
Coating Material: UncoatedANSI/ISEA Puncture Level: 4
Coating Coverage: FullCuff: Safety
Size: LCountry of Origin (subject to change): Multiple

Product Description

Cut Resistant Gloves, Uncoated Coating Material, High-Performance Polyethylene/SuperFabric(R) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Puncture Level, Color Gray/White, Safety Cuff, Size L, Coating Coverage Full, Thumb Style Straight, Finger Style Full, Palm Material Leather, 1 Pair

Product Reviews