Shop Alternate Products
This Product is Discontinued
Hexarmor
Cut Resistant Gloves, Gray/White, M, PR (Discontinued)
Mfr # 5040-8
Zoro # G0071522
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 5
- Size M
- Color Gray, White
- Palm Material Leather
- Finger Style Full