Cut Resistant Gloves, Gray/White, XL, PR

$34.49 /pr
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayANSI/ISEA Cut Level: 5Lining: High-Performance Polyethylene/SuperFabric(R)Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Suggested Use Environment Dry, Glove Size XL, Puncture Resistant Yes, Color Gray, White, Cuff Safety, Glove Coating Coverage Full, Glove Cut Clute, 1 Pair
Guides:
Specifications
Zoro #: G0071547 Mfr #: 5040-10 | |
Color: Gray | ANSI/ISEA Cut Level: 5 |
Lining: High-Performance Polyethylene/SuperFabric(R) | Cut Resistant: Yes |
Finger Style: Full | Gauge: 18 |
Cuff: Safety | Size: Xl |
Suggested Use Environment: Dry | Application: Steel, Metal And Lumber Handling |
Finger Material: Cow Split Leather | Coating Coverage: Full |
Palm Material: leather | Item: Cut Resistant Gloves |
Abrasion Resistant: No | Thumb Style: Straight |
Puncture Resistant: Yes | ANSI/ISEA Puncture Level: 4 |
Cut: Clute | Standards: ASTM 1342 |
Coating Material: Uncoated | Country of Origin (subject to change): Multiple |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Suggested Use Environment Dry, Glove Size XL, Puncture Resistant Yes, Color Gray, White, Cuff Safety, Glove Coating Coverage Full, Glove Cut Clute, 1 Pair