Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needlestick Cut Resist Glvs, Wht/Org, L, PR

  • Zoro #: G0071635
  • Mfr #: 9014-L (9)

$48.16

  • Glove Coating Finish: Wrinkle
  • Item: Needlestick-Resistant Gloves
  • Finger Style: Full
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #9014-L (9) Specifications

  • Zoro #: G0071635
  • Mfr #: 9014-L (9)
Glove Coating Finish: Wrinkle Item: Needlestick-Resistant Gloves
Finger Style: Full ANSI Cut Grams: 7167
ANSI/ISEA Cut Level: A9 Glove Size: L
Cuff: Knit Color: Orange/White
Glove Cut: Clute Abrasion Resistant: No
Finger Material: Cotton Shell Coating Coverage: Palm/Palm Side of Fingers
Standards: EN388, ANSI/ISEA Size: L
Application: Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security Coating Material: Rubber
Coating Finish: Wrinkle Weight: 0.5 lb.
Cut Resistant: Yes Series: Needlestick
Glove Coating Coverage: Palm Palm Material: Natural Rubber Latex
ANSI/ISEA Puncture Level: 5 Thumb Style: Straight
Gauge: 25 Suggested Use Environment: Dry
Glove Hand Style: Left and Right Cut: Clute
Puncture Resistant: Yes Glove Coating Material: Natural Rubber Latex
Lining: High-Performance Polyethylene/SuperFabric(R) ANSI/ISEA Abrasion Level: Not Tested
Brand and Series: Hexarmor SharpsMaster II(R) 9014 Latex-Free: No
Cut-Resistance Coverage: Palm Side Glove Materials: SuperFabric(R)
Glove Length Style: Standard ANSI/ISEA Needlestick Level: 5
Silicone-Free: No Thickness: 10 ga.
ANSI/ISEA Cut Load: 7167 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Hexarmor SharpsMaster II(R) 9014, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level 5, Color Orange/White, FDA Compliant No, Glove Coating Material Natural Rubber Latex, Glove Materials SuperFabric(R), Glove Size L, No, No, Thickness 10 ga., 1 Pair

Technical Guides

Reviews of Hexarmor #9014-L (9)