Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Red/Black, L, PR

  • Zoro #: G0066464
  • Mfr #: 9011-L (9)
Hexarmor Cut Resistant Gloves, Red/Black, L, PR 9011-L (9)
Hexarmor Cut Resistant Gloves, Red/Black, L, PR 9011-L (9)
Hexarmor Cut Resistant Gloves, Red/Black, L, PR 9011-L (9)
Hexarmor Cut Resistant Gloves, Red/Black, L, PR 9011-L (9)
$16.14
  • Palm Material: Natural Rubber Latex
  • Suggested Use Environment: Dry
  • Gauge: 10
See full product details
Orders over $75 ship free.

Hexarmor #9011-L (9) Specifications

  • Zoro #: G0066464
  • Mfr #: 9011-L (9)
Palm Material: Natural Rubber Latex Suggested Use Environment: Dry
Gauge: 10 Glove Coating Material: Natural Rubber Latex
ANSI Cut Grams: 4818 Thumb Style: Straight
Glove Size: L Size: L
Glove Coating Finish: Wrinkle Puncture Resistant: Yes
Lining: High-Performance Polyethylene/SuperFabric(R) ANSI/ISEA Cut Level: A7
Glove Coating Coverage: Palm Standards: EN388, ANSI/ISEA
Color: Black/Red Coating Coverage: Palm
Finger Style: Full Finger Material: Cotton Shell
Item: Coated Gloves Weight: 0.4 lb.
Coating Material: Natural Rubber Latex Cut Resistant: Yes
Glove Cut: Clute Cut: Clute
Cuff: Safety ANSI/ISEA Abrasion Level: Not Rated
Coating Finish: Wrinkle Glove Lining Material - Cut Resistant: SuperFabric(R)
Series: 9000 Series Glove Hand Style: Left and Right
ANSI/ISEA Puncture Level: 5 Application: Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
Abrasion Resistant: Yes Cut-Resistance Coverage: Palm Side
Silicone-Free: No Thickness: 10 ga
Latex-Free: No Glove Materials: HPPE/SuperFabric(R)
Glove Length Style: Standard Brand and Series: HexArmor 9011
ANSI/ISEA Cut Load: 4818 ANSI/ISEA Cut Grams: 4818
Glove Coating Cover: Palm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series HexArmor 9011, Black/Red, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Wrinkle, Glove Coating Material Natural Rubber Latex, Glove Size L, 1 Pair

Technical Guides

Reviews of Hexarmor #9011-L (9)