KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Red/Black, S, PR

HEXARMOR| Zoro #: G0066446| Mfr #: 9011-S (7)

$17.81 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
ANSI/ISEA Abrasion Level: 4
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066446 Mfr #: 9011-S (7)
Application: Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General WorkANSI/ISEA Abrasion Level: 4
Color: BlackCoating Finish: Wrinkle
Coating Material: Natural Rubber LatexFinger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: High-Performance Polyethylene/SuperFabric(R)
Finger Material: Cotton ShellPalm Material: Cotton Blend Shell with Wrinkle Rubber
Abrasion Resistant: YesANSI/ISEA Puncture Level: 4
ANSI/ISEA Cut Level: 5Cut Resistant: Yes
Cuff: SafetySuggested Use Environment: Dry
Cut: CluteCoating Coverage: Palm
Size: SStandards: ISEA/CE
Country of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, High-Performance Polyethylene/SuperFabric(R) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Red/Black, Safety Cuff, Size S, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Cotton Blend Shell with Wrinkle Rubber, 1 Pair

Reviews