SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, White, 2XL, PR

HEXARMOR| Zoro #: G0071513| Mfr #: 5033-XXL (11)

$47.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: ShirredApplication: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General WorkPuncture Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0071513 Mfr #: 5033-XXL (11)
Cuff: ShirredApplication: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesANSI/ISEA Puncture Level: 3
Finger Style: FullAbrasion Resistant: No
Coating Material: UncoatedColor: White
Cut Resistant: YesSuggested Use Environment: Dry
Cut: CluteStandards: ISEA
Stitching Material: NylonSize: 2XL
Finger Material: GoatskinPalm Material: Goatskin
ANSI/ISEA Cut Level: 5Lining: High-Performance Polyethylene/SuperFabric(R)
Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Suggested Use Environment Dry, Glove Size 2XL, Puncture Resistant Yes, Color White, Cuff Shirred, Glove Cut Clute, 1 Pair

Reviews