KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, White, L, PR

HEXARMOR| Zoro #: G0071495| Mfr #: 5033-L (9)

$44.49 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 3
ANSI/ISEA Cut Level: 5
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0071495 Mfr #: 5033-L (9)
ANSI/ISEA Puncture Level: 3ANSI/ISEA Cut Level: 5
Color: WhiteFinger Material: Goatskin
Cut Resistant: YesCoating Material: Uncoated
Cuff: ShirredSuggested Use Environment: Dry
Cut: CluteFinger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesSize: L
Palm Material: GoatskinApplication: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work
Stitching Material: NylonLining: High-Performance Polyethylene/SuperFabric(R)
Standards: ISEAAbrasion Resistant: No
Country of Origin (subject to change): Multiple

Description

Cut Resistant Gloves, Uncoated Coating Material, High-Performance Polyethylene/SuperFabric(R) Lining, 5 ANSI/ISEA Cut Level, 3 ANSI/ISEA Puncture Level, Color White, Shirred Cuff, Size L, Thumb Style Straight, Finger Style Full, Palm Material Goatskin, 1 Pair

Reviews