Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, White, M, PR

  • Zoro #: G0071486
  • Mfr #: 5033-M (8)

$45.32

Details
  • Glove Cut: Clute
  • Size: M
  • Suggested Use Environment: Dry
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #5033-M (8) Specifications

  • Zoro #: G0071486
  • Mfr #: 5033-M (8)
Glove Cut: Clute Size: M
Suggested Use Environment: Dry ANSI/ISEA Puncture Level: 3
Cut: Clute Color: White
ANSI/ISEA Cut Level: 5 Cuff: Shirred
Coating Material: Uncoated Weight: 0.5 lb.
Abrasion Resistant: No Stitching Material: Nylon
Cut Resistant: Yes Glove Coating Material: Uncoated
Glove Coating Coverage: None Glove Hand Style: Left and Right
Thumb Style: Straight Palm Material: Goatskin
Glove Lining Material - Cut Resistant: SuperFabric(R) Glove Size: M
ANSI Cut Grams: 3551 Puncture Resistant: Yes
Lining: High-Performance Polyethylene/SuperFabric(R) Standards: ISEA
Finger Material: Goatskin Item: Cut Resistant Gloves
Application: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work Finger Style: Full
Glove Coating Finish: None Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Puncture Level 3, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant SuperFabric(R), Glove Size M, Puncture Resistant Yes, Color White, Gray, Cuff Slip Fit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Left and Right, 1 Pair

Technical Guides

Reviews of Hexarmor #5033-M (8)