Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, White, S, PR

  • Zoro #: G0071477
  • Mfr #: 5033-S (7)

$44.64

Details
  • Stitching Material: Nylon
  • Abrasion Resistant: No
  • Weight: 0.3 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #5033-S (7) Specifications

  • Zoro #: G0071477
  • Mfr #: 5033-S (7)
Stitching Material: Nylon Abrasion Resistant: No
Weight: 0.3 lb. Color: White
Glove Coating Finish: None Application: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work
Thumb Style: Straight ANSI Cut Grams: 3551
Finger Style: Full Finger Material: Goatskin
Palm Material: Goatskin Glove Coating Material: Uncoated
Item: Cut Resistant Gloves Glove Cut: Clute
Coating Material: Uncoated Lining: High-Performance Polyethylene/SuperFabric(R)
Glove Size: S Glove Lining Material - Cut Resistant: SuperFabric(R)
Cut: Clute Glove Hand Style: Left and Right
ANSI/ISEA Cut Level: 5 Size: S
Suggested Use Environment: Dry Cut Resistant: Yes
Puncture Resistant: Yes Glove Coating Coverage: None
Standards: ISEA Cuff: Shirred
Series: Heavy Duty ANSI/ISEA Puncture Level: 3
Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Puncture Level 3, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant SuperFabric(R), Glove Size S, Puncture Resistant Yes, Color White, Gray, Cuff Slip Fit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Left and Right, 1 Pair

Reviews of Hexarmor #5033-S (7)