October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, White, XL, PR

  • Zoro #: G0071504
  • Mfr #: 5033-XL (10)

$49.67

Details
  • Abrasion Resistant: No
  • Glove Coating Coverage: None
  • Finger Style: Full
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #5033-XL (10) Specifications

  • Zoro #: G0071504
  • Mfr #: 5033-XL (10)
Abrasion Resistant: No Glove Coating Coverage: None
Finger Style: Full Glove Coating Finish: None
Thumb Style: Straight Weight: 0.5 lb.
Glove Lining Material - Cut Resistant: SuperFabric(R) Series: Heavy Duty
Color: White Glove Size: XL
ANSI Cut Grams: 3551 Palm Material: Goatskin
Application: Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work Finger Material: Goatskin
Suggested Use Environment: Dry Glove Coating Material: Uncoated
Item: Cut Resistant Gloves ANSI/ISEA Cut Level: 5
Glove Hand Style: Left and Right Cuff: Shirred
Size: Xl Lining: High-Performance Polyethylene/SuperFabric(R)
Coating Material: Uncoated Cut: Clute
Glove Cut: Clute Standards: ISEA
Puncture Resistant: Yes Stitching Material: Nylon
ANSI/ISEA Puncture Level: 3 Cut Resistant: Yes
Country of Origin (subject to change): Viet Nam

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Puncture Level 3, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant SuperFabric(R), Glove Size XL, Puncture Resistant Yes, Color White, Gray, Cuff Slip Fit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Left and Right, 1 Pair

Reviews of Hexarmor #5033-XL (10)