Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Red/Black, XL, PR

  • Zoro #: G0066473
  • Mfr #: 9011-XL (10)

$19.89

  • Coating Material: Natural Rubber Latex
  • Glove Coating Finish: Wrinkle
  • ANSI/ISEA Abrasion Level: Not Tested
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #9011-XL (10) Specifications

  • Zoro #: G0066473
  • Mfr #: 9011-XL (10)
Coating Material: Natural Rubber Latex Glove Coating Finish: Wrinkle
ANSI/ISEA Abrasion Level: Not Tested ANSI Cut Grams: 4818
Puncture Resistant: Yes Standards: EN388, ANSI/ISEA
Glove Lining Material - Cut Resistant: SuperFabric(R) Finger Style: Full
Abrasion Resistant: Yes Weight: 0.4 lb.
Glove Hand Style: Left and Right Application: Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
Gauge: 10 Cuff: Safety
Thumb Style: Straight Glove Coating Material: Natural Rubber Latex
Coating Coverage: Palm Color: Black/Red
Palm Material: Natural Rubber Latex Glove Coating Coverage: Palm
Size: Xl ANSI/ISEA Cut Level: A7
Finger Material: Cotton Shell Series: 9000 Series
Lining: High-Performance Polyethylene/SuperFabric(R) Cut Resistant: Yes
Item: Cut Resistant Gloves Glove Size: XL
Cut: Clute Glove Cut: Clute
ANSI/ISEA Puncture Level: 5 Suggested Use Environment: Dry/Light Oil
Coating Finish: Wrinkle Cut-Resistance Coverage: Palm Side
Glove Materials: HPPE/SuperFabric(R) Glove Length Style: Standard
Silicone-Free: No Latex-Free: No
Thickness: 10 ga. Brand and Series: HexArmor 9011
ANSI/ISEA Cut Load: 4818 Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series HexArmor 9011, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A7, Color Black/Red, FDA Compliant No, Glove Coating Material Natural Rubber Latex, Glove Materials HPPE/SuperFabric(R), Glove Size XL, No, No, Thickness 10 ga., 1 Pair

Technical Guides

Reviews of Hexarmor #9011-XL (10)