Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve, S, 19 In. L

  • Zoro #: G0066403
  • Mfr #: AS019S-S (7)
$64.49
  • Item: Cut-Resistant Sleeve
  • Material: SuperFabric(R)
  • Sleeve Size: S
See full product details
Orders over $75 ship free.

Hexarmor #AS019S-S (7) Specifications

  • Zoro #: G0066403
  • Mfr #: AS019S-S (7)
Item: Cut-Resistant Sleeve Material: SuperFabric(R)
Sleeve Size: S Standards: EN 388 2003
ANSI/ISEA Cut Level: A7 Color: Black/Green
ANSI/ISEA Abrasion Level: Not Tested Includes: Alligator Clip
Cuff Styles: Knitted Size: S
Cut-Resistant Material: SuperFabric(R) Sleeves Length: 19"
Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work Sleeve Style: Sleeve with Thumbhole
Length: 19" Cuff Style: Shirred Slip-On
Suggested Use Environment: Not Specified ANSI/ISEA Puncture Level: 3
Silicone-Free: No Brand and Series: HexArmor AS019S
Sleeve Length: 19 in Latex-Free: No
Sleeve Material: SuperFabric(R) Sleeve Performance: General Purpose
Sleeve Liner Material: Polyester Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Brand and Series HexArmor AS019S, Color Black/Green, Cuff Style Shirred Slip-On, FDA Compliant No, ANSI/ISEA Abrasion Level Not Tested, Latex-Free No, Silicone-Free No, Size S, Sleeve Length 19 in, Sleeve Material SuperFabric(R), Sleeve Performance General Purpose, Sleeve Style Sleeve with Thumbhole

Technical Guides

Reviews of Hexarmor #AS019S-S (7)