Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Thumbhole, M

  • Zoro #: G0066333
  • Mfr #: AG10009S-M (8)

$33.73

  • Sleeves Length: 9"
  • Color: Gray/Green
  • Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #AG10009S-M (8) Specifications

  • Zoro #: G0066333
  • Mfr #: AG10009S-M (8)
Sleeves Length: 9" Color: Gray/Green
Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work Suggested Use Environment: Not Specified
ANSI/ISEA Abrasion Level: Not Tested Cut-Resistant Material: SuperFabric(R)
Sleeve Size: M Item: Cut-Resistant Sleeve
Size: M Cuff Styles: Knitted
ANSI/ISEA Puncture Level: 3 ANSI/ISEA Cut Level: A7
Cuff Style: Spandex Sleeve Style: Sleeve with Thumbhole
Standards: EN 388 2003 Length: 9"
Material: SuperFabric(R) Sleeve Material: SuperFabric(R)
Brand and Series: HexArmor Arm Guard AG10009S Sleeve Performance: General Purpose
Latex-Free: No Sleeve Length: 9"
Silicone-Free: No Sleeve Liner Material: Polyester
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Brand and Series HexArmor Arm Guard AG10009S, Color Gray/Green, Cuff Style Spandex, FDA Compliant No, ANSI/ISEA Abrasion Level Not Tested, Latex-Free No, Silicone-Free No, Size M, Sleeve Length 9 In., Sleeve Material SuperFabric(R), Sleeve Performance General Purpose, Sleeve Style Sleeve with Thumbhole

Technical Guides

Reviews of Hexarmor #AG10009S-M (8)