Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Thumbhole, S

  • Zoro #: G0066324
  • Mfr #: AG10009S-S (7)

$33.73

  • Item: Cut-Resistant Sleeve
  • Standards: EN 388 2003
  • Suggested Use Environment: Not Specified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #AG10009S-S (7) Specifications

  • Zoro #: G0066324
  • Mfr #: AG10009S-S (7)
Item: Cut-Resistant Sleeve Standards: EN 388 2003
Suggested Use Environment: Not Specified Cut-Resistant Material: SuperFabric(R)
ANSI/ISEA Abrasion Level: Not Tested Material: SuperFabric(R)
Cuff Styles: Knitted Sleeves Length: 9"
ANSI/ISEA Cut Level: A7 Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Sleeve Style: Sleeve with Thumbhole Color: Gray/Green
Size: S Cuff Style: Spandex
Sleeve Size: S Length: 9"
ANSI/ISEA Puncture Level: 3 Silicone-Free: No
Sleeve Length: 9" Sleeve Performance: General Purpose
Latex-Free: No Brand and Series: HexArmor Arm Guard AG10009S
Sleeve Material: SuperFabric(R) Sleeve Liner Material: Polyester
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Brand and Series HexArmor Arm Guard AG10009S, Color Gray/Green, Cuff Style Spandex, FDA Compliant No, ANSI/ISEA Abrasion Level Not Tested, Latex-Free No, Silicone-Free No, Size S, Sleeve Length 9 In., Sleeve Material SuperFabric(R), Sleeve Performance General Purpose, Sleeve Style Sleeve with Thumbhole

Technical Guides

Reviews of Hexarmor #AG10009S-S (7)