LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cut Resistant Sleeve with Thumbhole, XL

HEXARMOR| Zoro #: G0066351| Mfr #: AG10009S-XL (10)

$30.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cut Resistant Sleeve with Thumbhole
Color: Black, Gray
Standards: EN 388 2003
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066351 Mfr #: AG10009S-XL (10)
Item: Cut Resistant Sleeve with ThumbholeColor: Black, Gray
Standards: EN 388 2003Size: Xl
Cuff Style: KnittedLength: 9"
ANSI/ISEA Puncture Level: 3ANSI/ISEA Cut Level: A7
Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General WorkANSI/ISEA Abrasion Level: 4
Material: SuperFabric(R)Country of Origin (subject to change): United States

Description

Cut Resistant Sleeve with Thumbhole, Material SuperFabric(R), 9 In. Length, Size XL, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work, Standards EN 388 2003

Reviews