Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutResisGlovs, Abrasn, Impact, 3XL, IR-X, PR

  • Zoro #: G0091178
  • Mfr #: 2025-XXXL (12)
$46.64
  • Lining: Unlined
  • Abrasion Resistant: Yes
  • Application: Cut, Abrasion and Impact Resistant
See full product details
Orders over $75 ship free.

Hexarmor #2025-XXXL (12) Specifications

  • Zoro #: G0091178
  • Mfr #: 2025-XXXL (12)
Lining: Unlined Abrasion Resistant: Yes
Application: Cut, Abrasion and Impact Resistant Item: Mechanics Gloves
Size: 3XL Color: Black/High-Visibility Yellow/Red
ANSI/ISEA Puncture Level: 5 ANSI/ISEA Puncture Force: 150 N
Suggested Use Environment: Dry/Light Oil Glove Length: 11 3/4 in
Series: Rig Lizard Finger Material: TP-X(R) and IR-X(R)
Knuckle Padding Material: IR-X Coating Coverage: Uncoated
ANSI Cut Grams: 3702 Glove Coating Coverage: Uncoated
Hand: Right/Left Glove Hand Style: Left and Right
Palm Material: TP-X+ Coating Material: Uncoated
ANSI Puncture Newtons: 0 ANSI/ISEA Abrasion Level: Not Tested
ANSI/ISEA Cut Level: A6 Thumb Style: Reinforced
ANSI Abrasion Cycles: 0 Puncture Resistant: Yes
Back Material: IR-X Glove Lining Material - Cut Resistant: SuperFabric(R)
Length: 11-3/64" Coating Finish: Uncoated
Cuff: Slip Fit Finger Style: Full
Weight: 0.5 lb. Glove Coating Finish: None
Glove Size: 3XL Cut Resistant: Yes
Standards: ANSI/ISEA 105 & 138, EN 388, EN 407 Stitching Material: Core Spun Thread
Glove Coating Material: Uncoated ANSI/ISEA Cut Load: 3,702 g
ANSI/ISEA Abrasion Cycles: 0 ANSI/ISEA Cut Grams: 3702
Cut-Resistance Coverage: Palm Side Glove Liner Material: Superfabric(R)
Glove Materials: SuperFabric(R)/TP-X+/IR-X Silicone-Free: No
Glove Safety Features: High-Visibility Latex-Free: Yes
Cuff Style: Slip-On Anti-Static: No
Glove Construction: Cut and Sewn Glove Material Color: Black/High-Visibility Green
Reinforcement Coverage: Reinforced Index Finger, Reinforced Thumb Touchscreen Compatible: No
Brand and Series: HexArmor Rig Lizard Series 2025 Palm Style: Grip-Coated
Layered Palm Material: SuperFabric Rope Channel Reinforcement: Yes
ANSI/ISEA Impact Level: 1 EN 388 Impact Rated: Yes
Impact Protection Style: Standard Glove Features: Double Palm, High-Visibility, Latex-Free, Oil Resistant, Pinch Point Protection, Pull Strap, Red Palm, Rope Channel Reinforcement
Includes Keypad Nib: No Includes Pinch Point Protection: Yes
Water Resistant: No Touchscreen Nib: No
Thumb Sweat Wipe: No Includes Red Palm: Yes
Glove Back Material: IR-X Includes Double Palm: Yes
Waterproof: No Includes Padded Palm: No
Includes ID Panel: No Impact Glove Type: ANSI/ISEA Rated, CE Rated
Finger Coverage: Full Finger Windproof: No
Includes Pull Strap: Yes Insulated: No
Max. Temp.: 250 Degrees F ANSI/ISEA Impact Force: 9 kN
Reflective Backing: No Grip Coating Color: Red
Oil Resistant: Yes ANSI/ISEA Heat Level: 2
High Visibility: Yes Includes Heat Pack Pocket: No
EN 388 Rating: 4X44FP Low-Profile Impact Protection: No
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Mechanics Gloves, Color Black/High-Visibility Yellow/Red, Palm Material TP-X+, Back Material TPR, Knuckle Padding Material TPR, Stitching Material Core Spun Thread, Slip Fit Cuff, Finger Style Full Finger, Reinforced, ANSI/ISEA Cut Level A6, 1 Pair

Reviews of Hexarmor #2025-XXXL (12)