Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutResistantGlovs, Abrasion, Impact, 3XL, PR

  • Zoro #: G0060691
  • Mfr #: 4027-XXXL (12)

$40.84

  • Back Material: TPR
  • Item: Cut Resistant Gloves
  • Palm Material: TP-X(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #4027-XXXL (12) Specifications

  • Zoro #: G0060691
  • Mfr #: 4027-XXXL (12)
Back Material: TPR Item: Cut Resistant Gloves
Palm Material: TP-X(R) Standards: EN388, ANSI/ISEA
ANSI/ISEA Cut Level: A8 Glove Lining Material - Cut Resistant: SuperFabric(R)
Cuff: Elastic Glove Coating Finish: None
Glove Coating Material: Uncoated Lining: Unlined
Coating Coverage: Uncoated Weight: 0.5 lb.
Length: 10-53/64" Hand: Right/Left
Thumb Style: Reinforced Finger Style: Full
Glove Hand Style: Left and Right Knuckle Padding Material: TPR
Cut Resistant: Yes Glove Size: 3XL
Puncture Resistant: Yes Coating Material: Uncoated
Abrasion Resistant: Yes ANSI/ISEA Puncture Force: 0
Glove Length: 10-3/4" ANSI/ISEA Puncture Level: 2
Series: Chrome Series(R) ANSI Puncture Newtons: 0
ANSI Cut Grams: 5126 Suggested Use Environment: Dry, Light Oil and Oily
ANSI/ISEA Abrasion Level: 4 Glove Coating Coverage: Uncoated
Size: 3XL ANSI Abrasion Cycles: 0
Stitching Material: Core Spun Thread Coating Finish: Uncoated
Application: Cut, Abrasion and Impact Resistant Finger Material: TP-X(R)
Color: High Visibility Yellow, Navy ANSI/ISEA Abrasion Cycles: 0
ANSI/ISEA Cut Load: 5126 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A8, Color High Visibility Yellow, Navy, Glove Coating Material Uncoated, Glove Length 10-3/4 In., Glove Size 3XL, 1 Pair

Reviews of Hexarmor #4027-XXXL (12)