Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hands Free Boot Cover, Blue, PR

  • Zoro #: G0097030
  • Mfr #: 32001-G

$58.44

  • Color: Blue
  • Rubber Boot Style: Foot
  • Predominant Footwear Color: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #32001-G Specifications

  • Zoro #: G0097030
  • Mfr #: 32001-G
Color: Blue Rubber Boot Style: Foot
Predominant Footwear Color: Blue Size: G
Resists: Abrasions, Chemicals, Oils, Slips Style Number: 32001
Midsole Material: Thermoplastic Rubber Footwear Sole Pattern: Ribbed
Metatarsal Guard: No Gender: Unisex
Closure Type: slip on Waterproof: Yes
Fits Shoe Size: 12-15/16 to 13-5/16 Typical Overboot/Overshoe Application: General Use
Height: 3-7/16" Toe Type: Plain
Footwear Closure Type: Slip On Outsole Material: Thermoplastic Rubber
Shank Material: SEBS Rubber Upper Material: Thermoplastic Rubber
Item: Hands Free Boot Cover Boot Height: 3-1/2"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hands Free Boot Cover, General Use, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Slip On, Blue, Fits Shoe Size 12-15/16 to 13-5/16, Style Number 32001, Boot Height 3-1/2 In., Unisex, Metatarsal Guard No, Size G, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair

Reviews of Hexarmor #32001-G