SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heat Resist. Glvs, Wht, M, Cttn/Canvas, PR

HEXARMOR| Zoro #: G0468334| Mfr #: 8100-M (8)

$39.80 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: StraightMaterial: Cotton/Canvas/Superfabric(TM)Item: Heat Resistant Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468334 Mfr #: 8100-M (8)
Thumb Style: StraightMaterial: Cotton/Canvas/Superfabric(TM)
Item: Heat Resistant GlovesCuff: Extended Canvas
Standards: ISEA And CE Level 5Cut: Gunn
Size: Men's MMax. Temp.: 450 Degrees F
Lining: Jute/Burlap/SuperFabric(R)Color: White
Country of Origin (subject to change): Pakistan

Description

Heat Resistant Gloves, Material Cotton/Canvas/Superfabric(TM), Max. Temp. 450 Degrees F, Cuff Extended Canvas, Size Men's M, Color White, Lining Jute/Burlap/SuperFabric(R), Cut Gunn, Thumb Style Straight, Standards ISEA And CE Level 5, 1 Pair

Reviews