Heat Resist. Glvs, Wht, XL, Cttn/Canvas, PR

HEXARMOR| Zoro #: G1623395| Mfr #: 8100-XL (10)

$31.49 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lining: Jute/Burlap/SuperFabric(R)
Standards: ISEA And CE Level 5
Cut: Gunn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623395 Mfr #: 8100-XL (10)
Lining: Jute/Burlap/SuperFabric(R)Standards: ISEA And CE Level 5
Cut: GunnMaterial: Cotton/Canvas/Superfabric(TM)
Max. Temp.: 450 Degrees FCuff: Extended Canvas
Size: Men's XLThumb Style: Straight
Item: Heat Resistant GlovesColor: White
Country of Origin (subject to change): Pakistan

Description

Heat Resistant Gloves, Material Cotton/Canvas/Superfabric(TM), Max. Temp. 450 Degrees F, Cuff Extended Canvas, Size Men's XL, Color White, Lining Jute/Burlap/SuperFabric(R), Cut Gunn, Thumb Style Straight, Standards ISEA And CE Level 5, 1 Pair

Reviews