Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut-Resistant Glove, Series 4080, XS, PR

  • Zoro #: G6617340
  • Mfr #: 4080-XS (6)
$47.38
  • Glove Length: 10 in
  • ANSI Cut Grams: 5248
  • Glove Coating Finish: None
See full product details
Orders over $75 ship free.

Hexarmor #4080-XS (6) Specifications

  • Zoro #: G6617340
  • Mfr #: 4080-XS (6)
Glove Length: 10 in ANSI Cut Grams: 5248
Glove Coating Finish: None Thumb Style: Wing
Glove Lining Material - Cut Resistant: SuperFabric(R) ANSI/ISEA Abrasion Level: Not Tested
Color: High Visibility Yellow, White Cuff: Hook-and-Loop
Abrasion Resistant: Yes ANSI/ISEA Puncture Level: 4
Finger Style: Full Finger Back Material: TPR
Glove Size: XS Finger Material: TPR
Knuckle Padding Material: TPR Item: Leather Gloves
Glove Hand Style: Left and Right Series: Chrome(R)
Application: Industrial Palm Material: Goatskin
Glove Cut: Clute ANSI/ISEA Cut Level: A8
Suggested Use Environment: Dry/Light Oil Glove Coating Coverage: Uncoated
Glove Coating Material: Uncoated Standards: ANSI/ISEA 138, EN 388
Weight: 0.4 lb. Puncture Resistant: Yes
Coating Material: Uncoated Stitching Material: Nylon
Size: XS ANSI/ISEA Cut Load: 5248
ANSI/ISEA Cut Grams: 5248 ANSI/ISEA Puncture Force: 100
Glove Liner Material: Superfabric(R) Cut-Resistance Coverage: Palm Side
Cuff Style: Hook-and-Loop Internal Reinforcement Material: Superfabric(R)
Glove Construction: Cut and Sewn Touchscreen Compatible: No
Glove Materials: Goatskin Brand and Series: HexArmor Chrome 4080
Waterproof: No Thumb Sweat Wipe: No
ANSI/ISEA Impact Force: 9 kN ANSI/ISEA Impact Level: 1
Cuff Color: Black/White Glove Back Color: High-Visibility Yellow/White
Includes Double Palm: Yes Low-Profile Impact Protection: Yes
Includes Pull Strap: No ANSI/ISEA Heat Level: 1
Hand Protection Style: Glove Insulated: No
Max. Temp.: 212 Degrees F Reflective Backing: No
Rope Channel Reinforcement: No Includes ID Panel: No
High Visibility: No Includes Pinch Point Protection: Yes
Cuff Material: Leather Oil Resistant: No
Includes Keypad Nib: No Impact Glove Type: ANSI Rated, CE Rated
Leather Grade: Premium Min. Temp.: 32 Degrees F
Glove Backing Material: High-Visibility Yellow/White Goatskin, TPR Glove Back Material: Goatskin, TPR
ANSI/ISEA Heat Level (Max. Temp.): 1 (212 Degrees F) Leather Glove Liner Type: Superfabric(R) Liner
Leather Color: White Includes Padded Palm: No
Includes Red Palm: No Glove Leather Grade: A, B
Windproof: No Finger Coverage: Full Finger
Impact Protection Style: Flexible Knuckle Protection Material: TPR Rubber
Leather Palm Process: Grain Leather Glove Style: Drivers
Cuff Length: 1 1/2 in Water Resistant: No
EN 388 Impact Rated: Yes EN 388 Rating: 4X13FP
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Leather Gloves, ANSI/ISEA Abrasion Level Not Tested, Brand and Series HexArmor Chrome 4080, Cuff Style Hook-and-Loop, Cut-Resistance Coverage Palm Side, Glove Back Material Goatskin, TPR, Glove Cut Clute, Glove Liner Material Superfabric(R), Glove Materials Goatskin, Glove Size XS, Internal Reinforcement Material Superfabric(R), 1 Pair

Reviews of Hexarmor #4080-XS (6)