Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Black, L, PR

  • Zoro #: G0071443
  • Mfr #: 4018-L (9)
$46.91
  • Glove Coating Finish: None
  • Cut Resistant: Yes
  • Glove Coating Coverage: Uncoated
See full product details
Orders over $75 ship free.

Hexarmor #4018-L (9) Specifications

  • Zoro #: G0071443
  • Mfr #: 4018-L (9)
Glove Coating Finish: None Cut Resistant: Yes
Glove Coating Coverage: Uncoated Item: Mechanics Gloves
Thumb Style: Straight Glove Lining Material - Cut Resistant: SuperFabric(R)
Color: Black/Blue Glove Hand Style: Left and Right
Standards: ANSI/ISEA, EN 388 Coating Material: Uncoated
Suggested Use Environment: Dry Finger Material: Synthetic Leather
ANSI/ISEA Cut Level: A6 Puncture Resistant: No
Abrasion Resistant: No Weight: 0.3 lb.
Palm Material: Synthetic Leather Lining: High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
Application: Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work ANSI Cut Grams: 3941
Glove Size: L Coating Coverage: Fingers
ANSI/ISEA Puncture Level: 3 Series: Chrome
Size: L Cuff: Hook-and-Loop
Cut: Clute Glove Cut: Clute
Finger Style: Full ANSI/ISEA Abrasion Level: Not Tested
Glove Coating Material: Uncoated Glove Length: 9 1/2 in
ANSI/ISEA Cut Load: 3,941 g ANSI/ISEA Cut Grams: 3941
Glove Liner Material: Cotton/Polyester Glove Material Color: Blue
Touchscreen Compatible: Yes Latex-Free: No
Brand and Series: HexArmor Chrome 4018 Silicone-Free: Yes
Anti-Static: No Cut-Resistance Coverage: Knuckles, Palm Side
Glove Construction: Cut and Sewn Glove Safety Features: Cut Resistant Knuckles
Cuff Style: Hook-and-Loop ANSI/ISEA Puncture Force: 67 N
Reinforcement Coverage: Reinforced Fingertips Glove Materials: SuperFabric(R)/Synthetic leather
High Visibility: No Insulated: No
Includes ID Panel: No ANSI/ISEA Heat Level: Not Tested
EN 388 Impact Rated: No Touchscreen Nib: No
Palm Style: Grip-Coated Windproof: No
Min. Temp.: 32 Degrees F Layered Palm Material: SuperFabric
Reflective Backing: No Water Resistant: No
Includes Double Palm: Yes Glove Features: Double Palm, Keypad Nib, Oil Resistant, Pull Strap, Silicone-Free, Touchscreen Compatible
Glove Back Material: Spandex(R), Superfabric Grip Pattern: Blocks
Oil Resistant: Yes Includes Pinch Point Protection: No
EN 388 Rating: 4X22F Thumb Sweat Wipe: No
Waterproof: No Rope Channel Reinforcement: No
Includes Padded Palm: No Includes Pull Strap: Yes
Finger Coverage: Full Finger Includes Heat Pack Pocket: No
Low-Profile Impact Protection: No Includes Keypad Nib: Yes
Grip Coating Color: Black Grip Coating Material: PVC
Includes Red Palm: No Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Mechanics Gloves, Color Black/Blue, Palm Material Synthetic Leather, Hook-and-Loop Cuff, Finger Style Full Finger, Straight, ANSI/ISEA Cut Level A6, 1 Pair

Technical Guides

Reviews of Hexarmor #4018-L (9)