Hexarmor

Mechanics Gloves, Tan, Synthetic Leather

Hexarmor Mechanics Gloves,  Tan,  Synthetic Leather 2132-M (8)
Hover or click to zoom Tap to zoom
Key Features
  • Item: Mechanics Gloves
  • Application: General Purpose
  • Color: Tan
  • Finger Coverage: Full Finger
  • Palm Construction: Synthetic Leather
  • Cuff Style: Slip-On
  • Palm Material: Synthetic Leather
  • Standards: ANSI/ISEA, CE
See full product details
$26.64

Must order in multiples of 12


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hexarmor #2132-M (8) Specifications

  • Item: Mechanics Gloves
  • Application: General Purpose
  • Color: Tan
  • Finger Coverage: Full Finger
  • Palm Construction: Synthetic Leather
  • Cuff Style: Slip-On
  • Palm Material: Synthetic Leather
  • Standards: ANSI/ISEA, CE
  • Reflective Backing: No
  • ANSI/ISEA Puncture Level: 2
  • Glove Material Color: Tan
  • Glove Hand Style: Left and Right
  • Impact Protection Coverage: Knuckles
  • Includes Pull Strap: Yes
  • Glove Construction: Cut and Sewn
  • Touchscreen Compatible: Yes
  • Brand and Series: HexArmor Hex1(R)
  • Insulated: No
  • Series: Hex1(R)
  • Includes Keypad Nib: No
  • Glove Materials: Cloth, Synthetic Leather
  • Includes Padded Palm: No
  • Glove Length: 10 in
  • Glove Back Material: Cloth
  • Glove Size: M
  • Hand Style: Left and Right
  • Glove Back Color: Black/Lime
  • Size- Alpha: M
  • Minimum Temperature: Not Rated
  • Includes Double Palm: No
  • Color Family: Beige
  • Palm Material [Subhead]: Leather
  • Includes Reinforced Thumb Crotch: Yes
  • Silicone-Free: No
  • Glove Features: Pull Strap
  • Palm Style: Leather
  • Size- Numeric: 8
  • Country of Origin (subject to change): Indonesia

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair

Reviews of Hexarmor #2132-M (8)

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.