Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Needlestick Cut Resist Glv, Wht/Org, XL, PR

  • Zoro #: G0071644
  • Mfr #: 9014-XL (10)

$43.34

Details
  • Glove Coating Material: Natural Rubber Latex
  • Glove Coating Finish: Crinkled
  • Thumb Style: Straight
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hexarmor #9014-XL (10) Specifications

  • Zoro #: G0071644
  • Mfr #: 9014-XL (10)
Glove Coating Material: Natural Rubber Latex Glove Coating Finish: Crinkled
Thumb Style: Straight Coating Coverage: Palm/Palm Side of Fingers
Weight: 0.5 lb. Coating Material: Rubber
Glove Hand Style: Left and Right Glove Size: XL
Abrasion Resistant: No Cut: Clute
Application: Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security Suggested Use Environment: Dry
Cut Resistant: Yes ANSI Cut Grams: 7167
Lining: High-Performance Polyethylene/SuperFabric(R) ANSI/ISEA Puncture Level: 5
Gauge: 25 Palm Material: Cotton Blend Shell with Wrinkle Rubber
Glove Cut: Clute Series: Needlestick
ANSI/ISEA Cut Level: 5 Color: Orange
Size: Xl Finger Style: Full
Standards: ASTM 1342-05 Glove Coating Coverage: 3/4 Dip
Item: Needlestick-Resistant Gloves Puncture Resistant: Yes
Finger Material: Cotton Shell Cuff: Knit
Coating Finish: Wrinkle Country of Origin (subject to change): Sri Lanka

Description

Take a look at the features for Hexarmor Needlestick-Resistant Gloves. Size: Xl, Color: Orange, Application: Recycling Sorting, Laundry, Medical Waste Handling, Sharps Handling, Homeland Security.

Reviews of Hexarmor #9014-XL (10)