Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Palm Coat Safety Glv, Knuckle Cover S, PR

  • Zoro #: G0412660
  • Mfr #: 2088-S (7)
$13.99
  • Item: Coated Gloves
  • Special Features: REACH Compliant
  • Thumb Style: Straight
See full product details
Orders over $75 ship free.

Hexarmor #2088-S (7) Specifications

  • Zoro #: G0412660
  • Mfr #: 2088-S (7)
Item: Coated Gloves Special Features: REACH Compliant
Thumb Style: Straight ANSI/ISEA Cut Level: A4
Color: Black/Blue Glove Size: S
Suggested Use Environment: Dry/Light Oil Glove Coating Coverage: 3/4 Dip
Standards: ANSI/ISEA, EN388 Gauge: 13
Lining: Fiberglass Blend/HPPE Resists: Oil, Grease and Dirt, Abrasion
ANSI/ISEA Abrasion Level: Not Rated Glove Coating Material: Foam Nitrile
Insulated: No Size: S
ANSI/ISEA Puncture Level: 4 Cuff: Knit Wrist
Glove Length: 11 in Application: General Purpose, Industrial
Glove Coating Finish: Foam Palm Material: Foam Nitrile
Glove Length Style: Standard Glove Materials: Fiberglass/HPPE
Cut-Resistance Coverage: Full Latex-Free: No
Silicone-Free: Yes Brand and Series: Hexarmor Helix(R) 2088
Glove Construction: Seamless Knit Thickness: 13 ga
Glove Coating Cover: 3/4 Dip Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series Hexarmor Helix(R) 2088, Black/Blue, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Foam Nitrile, Glove Construction Seamless Knit, Glove Size S, 1 Pair

Reviews of Hexarmor #2088-S (7)