Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Palm Coated Safety Glove XL, PR

  • Zoro #: G0484298
  • Mfr #: 2087-XL (10)
$13.59
  • Item: Coated Gloves
  • Size: Xl
  • Glove Size: XL
See full product details
Orders over $75 ship free.

Hexarmor #2087-XL (10) Specifications

  • Zoro #: G0484298
  • Mfr #: 2087-XL (10)
Item: Coated Gloves Size: Xl
Glove Size: XL Glove Length: 11 in
ANSI/ISEA Abrasion Level: Not Rated Glove Coating Finish: Foam
Color: Black/Blue Glove Coating Coverage: Palm
Palm Material: Foam Nitrile ANSI/ISEA Cut Level: A4
Glove Coating Material: Foam Nitrile Latex-Free: No
Brand and Series: Hexarmor Helix(R) 2087 Cut-Resistance Coverage: Full
Glove Materials: Fiberglass/HPPE Thickness: 13 ga
Glove Construction: Seamless Knit Silicone-Free: Yes
Glove Length Style: Standard Glove Coating Cover: Palm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series Hexarmor Helix(R) 2087, Black/Blue, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Foam Nitrile, Glove Construction Seamless Knit, Glove Size XL, 1 Pair

Reviews of Hexarmor #2087-XL (10)