Hexarmor

Safety Gloves, PR

Hexarmor Safety Gloves, PR 2098-XXL (11)
Hover or click to zoom Tap to zoom
  • Application: Oil and Mining Industry
  • Item: Mechanics Gloves
  • Palm Construction: Flexible Sandy Nitrile
  • Finger Coverage: Full Finger
  • Cuff Style: Elastic
  • Palm Material: Nitrile
  • Standards: ANSI/ISEA 138, CE
  • Insulated: No
See full product details
$29.37

Must order in multiples of 12


Subtotal: $352.44

Hexarmor #2098-XXL (11) Specifications

  • Application: Oil and Mining Industry
  • Item: Mechanics Gloves
  • Palm Construction: Flexible Sandy Nitrile
  • Finger Coverage: Full Finger
  • Cuff Style: Elastic
  • Palm Material: Nitrile
  • Standards: ANSI/ISEA 138, CE
  • Insulated: No
  • Low-Profile Impact Protection: Yes
  • Includes Keypad Nib: No
  • Glove Construction: Cut and Sewn
  • Includes Pinch Point Protection: Yes
  • ANSI/ISEA Puncture Level: 5
  • ANSI/ISEA Cut Load: 6,437 g
  • Glove Materials: Fiberglass, HPPE, Nitrile, Steel
  • Glove Size: XXL
  • Includes Pull Strap: No
  • ANSI/ISEA Impact Level: 1
  • Glove Length: 10 4/5 in
  • Series: Rig Lizard(R) Thin Lizzie
  • EN 388 Rating: 4X44FP
  • Glove Back Material: Highly Flexible IR-X(R) Impact Exoskeleton
  • ANSI/ISEA Cut Level: A9
  • Glove Hand Style: Left and Right
  • Impact Protection Coverage: Knuckles
  • Brand and Series: HexArmor Rig Lizard(R) Thin Lizzie
  • Impact Glove Type: ANSI/ISEA Rated
  • Thickness: 13 ga
  • Hand Style: Left and Right
  • Cut-Resistance Coverage: Palm Side
  • Glove Features: Pinch-Point Protection
  • Size- Alpha: 2XL
  • Minimum Temperature: Not Rated
  • Size- Numeric: 11
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Elastic, Insulated No, Palm Material Nitrile, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A9, 1 Pair

Reviews of Hexarmor #2098-XXL (11)

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.