Skip to Main Content
customer-service Help
Hhip

27 Piece Metric Tap Die & Drill Set

Hhip 27 Piece Metric Tap Die & Drill Set 1011-0127
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.26
  • Item: Metric Tap Die/Drill Set 27Piece
  • Thread Direction: Right Hand
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $87.26

Hhip #1011-0127 Specifications

  • Item: Metric Tap Die/Drill Set 27Piece
  • Thread Direction: Right Hand
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

27 Piece Metric Tap, Die & Drill Set ~ Ratcheting tap & die wrench. ~ Tungsten steel taps & dies. ~ Locking tap adapter for larger taps. ~ T-handle tap wrench for smaller taps. ~ 25mm O.D. die adapter. ~ High speed steel drills. ~ Flat tip screwdriver. ~ Fitted metal case. ~ One each of tap & die sizes M3 X 0.50, M4 X 0.70, M5 X 0.80, M6 X 1.00, M8 X 1.25, M10 X 1.50, & M12 X 1.75. ~ One each of drill sizes 2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm, & 10.2mm.

Reviews of Hhip #1011-0127