Hhip
Jack Screw Standoff, M16 Thrd Sz, Steel
Mfr # 3901-0077
Zoro # G2494364
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Standoff Material Steel
- Body Length 60.0 mm
- System of Measurement Metric
Explore More Products
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel 3901-0076
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter 3900-0260
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel 3900-0070
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set 3900-0266
- PALMGREN Adjustable Jack Screw 9638956
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK 100504JMY
- PALMGREN Adjustable Jack Screw 9638955
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK 100704JM303
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK 100304JM
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Yellow Zinc Plated, 7/16 in Bd Thrd L, 10 PK RM-4750-5
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" 9638955
- Hhip Jack Screw Standoffs