Hhip
R8 Shank Fly Cutter With 2-1/2 Head
Mfr # 4002-0018
Zoro # G2475787
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- HHIP 5/16" High Speed Steel T-Slot Cutter 2006-0163
- HHIP 1/2" High Speed Steel T-Slot Cutter 2006-0167
- HHIP 1/4" High Speed Steel T-Slot Cutter 2006-0161
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter 2006-0301
- HHIP 3/8" High Speed Steel T-Slot Cutter 2006-0165
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity 4002-0001
- HHIP 1/2 X 1/8 45 Degree M42 8% Cobalt Single Angle Chamfer Cutter 2006-0351
- HHIP 3/4 X 3/16 45 Degree M42 8% Cobalt Single Angle Chamfer Cutter 2006-0353
- HHIP 3/4" High Speed Steel T-Slot Cutter 2006-0171
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter 2075-0504
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Material - Machining: Carbide 927750
- Hhip Keyseat Cutter