- Home
- /
- Tools & Machining
- /
- Measuring & Marking Tools
- /
- Precision Measuring Tools
- /
- Calipers & Accessories
- /
- Vernier Calipers
- /
- 6" / 150mm Thumb Lock Vernier Caliper
Hhip
6" / 150mm Thumb Lock Vernier Caliper
- Zoro #: G2521646
- Mfr #: 4100-0004

Tap to zoom
Hover or click to zoom
$33.80
- Item: Thumb Lock Vernier Caliper 6"/150Mm
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.80
Hhip #4100-0004 Specifications
- Zoro #: G2521646
- Mfr #: 4100-0004
- Item: Thumb Lock Vernier Caliper 6"/150Mm
- Country of Origin (subject to change): China
Description
6"/150mm Thumb Lock Vernier Caliper ~ Inch/Metric with .001"/.02mm graduation. ~ Made of hardened and ground stainless steel. ~ 4-way measurements: inside, outside, depth and step. ~ One hand use with the thumb lock operation. ~ Comes in a vinyl pouch.
Reviews of Hhip #4100-0004
Explore more
- HHIP 6" / 150mm Plastic Vernier Caliper 4100-0001
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper 4100-0006
- HHIP 12"/300mm Vernier Caliper With Fine Adjustment 4100-0005
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper 4100-0008
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper 4100-0010
- MITUTOYO Vernier Caliper 531-112
- GENERAL Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad 729
- MITUTOYO Vernier Caliper, 600mm 160-101
- STARRETT Vernier Caliper 123EMZ-12
- Hhip Calipers & Accessories