Hhip
6" 6-Jaw Self-Centering Plain Back Lathe Chuck
- Zoro #: G2494154
- Mfr #: 3900-4555

Tap to zoom
Hover or click to zoom
$385.37
- Item: Self-Centering Plain Back Lathe Chuck 6-
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $385.37
Hhip #3900-4555 Specifications
- Zoro #: G2494154
- Mfr #: 3900-4555
- Item: Self-Centering Plain Back Lathe Chuck 6-
- Country of Origin (subject to change): China
Description
6" 6-Jaw Self-Centering Plain Back Lathe Chuck ~ Excellent for holding and machining thin walled workpieces. ~ Made of high grade semi-steel. ~ Self-centering, hardened and precision ground jaws. ~ 1 set of 3 X M8 mounting screws included. ~ Adjusting wrench is supplied. ~ .003" T.I.R. ~ Maximum RPM is 3,600. ~ Internal clamping range is 3.0-55mm (.12-2.17"). ~ External clamping range is 55-145mm (2.17-5.71").
Reviews of Hhip #3900-4555
Explore more
- Hhip 15" D1-11 3-Jaw Camlock Lathe Chuck 3900-4616
- Hhip 4" 1"-10 Threaded Backplate For 3 Jaw Chucks 3900-3211
- Hhip 12" A2-6 Mount Back Plate For 3 Jaw Chucks 3900-4845
- Hhip 8" D-6 Mount Back Plate For 3-Jaw Chucks 3900-4829
- Hhip 8" D-6 Backplate For 3 & 6 Jaw Zero-Set Chucks 3900-5608
- Hhip 10" 3 Jaw Plain Back Top Reversible Self Centering Lathe Chuck 3900-3403
- Hhip 10" D1-8 3-Jaw Camlock Lathe Chuck 3900-4610
- Hhip 15" D-11 Mount Back Plate For 3-Jaw Chucks 3900-4895
- Huot Huot 10400 Drill Bit Index For Wire Gauge Sizes #61 To #80 10400
- Huot Huot 10600 Drill Bit Index For Wire Gauge Sizes #1 To #60 10600
- Hhip Drill Bit Cases & Cabinets