Hhip
8-32NC H3 4 Flute High Speed Steel Bottom Hand Tap
- Zoro #: G2514217
- Mfr #: 1014-0832

Tap to zoom
Hover or click to zoom
$8.35
Must order in multiples of 3
- Item: H3 4Flute High Speed Steel Bottom Hand T
- Thread Direction: Right Hand
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.05
Hhip #1014-0832 Specifications
- Zoro #: G2514217
- Mfr #: 1014-0832
- Item: H3 4Flute High Speed Steel Bottom Hand T
- Thread Direction: Right Hand
- Country of Origin (subject to change): China
Description
8-32NC H3 4 Flute Hss Bottom Hand Tap (1014-0832) ~ 1-2 thread chamfer. ~ Ground thread. ~ Ground from solid.
Reviews of Hhip #1014-0832
Explore more
- Hhip 3/4-16NF H3 3 Flute High Speed Steel Spiral Flute Bottom Tap 1011-8629
- Hhip 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap 1012-2520
- Hhip 44 Piece M2-M18 High Speed Steel Tap & Die Set In Wood Case 1011-0009
- Hhip M8-1.25 D5 Limit Metric TiN Coated Plug Tap 1011-7705
- Hhip 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set 1011-0111
- Hhip 9/16-18NF H5 3 Flute Spiral Point Plug Tap 1011-6136
- Hhip 1/2-13NC H3 4 Flute High Speed Steel Plug Hand Tap 1013-5013
- Hhip 3-56NF H2 2 Flute Spiral Point Plug Tap 1011-6020
- Irwin Drill&Tap Set 1/4"-20Nc 80230
- Irwin Tap&Drlbt 3/8"-16Nc X O 80238
- Irwin Tap 1/2-13Nc & 27/64Bit 80242
- Hhip Tap Sets