Hhip
1/8 X 3/8" High Speed Steel 2 Flute Double End End Mill
Mfr # 5803-0125
Zoro # G2479113
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Drill
Explore More Products
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill 5804-0500
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill 5802-0750
- HHIP 1/4 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill 5835-0250
- HHIP 1/4 X 3/4 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill 5807-2500
- HHIP 45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill 2076-0001
- HHIP 1/8 X 1/8 X 1-1/2" 4 Flute Carbide End Mill USA 8003-1250
- HHIP 3/8 X 3/8" M42 Cobalt 2 Flute Single End Center Cut End Mill 5824-0375
- HHIP 1/2 X 1/2 X 2 X 4" 4 Flute M42 Cobalt Roughing End Mill 8002-5736
- HHIP 5/8 X 5/8 X 2-1/2 X 4-5/8 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill 5823-0626
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.6250" (5/8), Included Angle: 100 Degrees 27440-C3
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" A-2020-DP
- Hhip Drill Mills