Skip to Main Content
customer-service Help
Hhip

High Speed Steel Single End Center Cut End Mill 2Flute 1X1"

Hhip High Speed Steel Single End Center Cut End Mill 2Flute 1X1" 5801-1002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.74
  • Item: High Speed Steel Single End Center Cut E
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $23.74

Hhip #5801-1002 Specifications

  • Item: High Speed Steel Single End Center Cut E
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1 X 1" 2 Flute High Speed Steel Single End Center Cut End Mill ~ Cutting diameter is 1". ~ Cutting length is 1-5/8". ~ Overall length is 4-1/8". ~ Shank is 1". ~ Ground from solid. ~ Center cutting. ~ Used for general purpose machining of both ferrous and nonferrous materials. ~ Also used for slotting, ramping, pocketing and plunging operations. ~ Preferred for small and medium removal rates on soft, tough and long chip materials such as aluminum, copper & brass.

Reviews of Hhip #5801-1002