Skip to Main Content
customer-service Help
Hhip

High Speed Steel Single End Center Cut End Mill 2Flute 2X3/4"

Hhip High Speed Steel Single End Center Cut End Mill 2Flute 2X3/4" 5801-2000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$153.00
  • Item: High Speed Steel Single End Center Cut E
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $153.00

Hhip #5801-2000 Specifications

  • Item: High Speed Steel Single End Center Cut E
  • End Mill Style: Drill
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

2 X 3/4" 2 Flute High Speed Steel Single End Center Cut End Mill ~ Cutting diameter is 2". ~ Cutting length is 1-5/8". ~ Overall length is 4-1/8". ~ Shank is 3/4". ~ Ground from solid. ~ Center cutting. ~ Used for general purpose machining of both ferrous and nonferrous materials. ~ Also used for slotting, ramping, pocketing and plunging operations. ~ Preferred for small and medium removal rates on soft, tough and long chip materials such as aluminum, copper & brass.

Reviews of Hhip #5801-2000